Men's Wellington Boot, 9 1/2 D, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921199


product price: $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921199
UPC #
731871372865
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Height
10 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-11
Last Number or Name
WK4961
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Predominant Footwear Color
Tan
Footwear Style
Wellington Boot
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.77
Ninety Degree Heel
Yes
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Footwear Closure Type
Pull On
Metatarsal System
No
Static Dissipative
No
For Outdoor Traction
No
Metatarsal Guard
No
Insulated
No
Waterproof Type
Full Bootie Membrane
Completely Non Metallic
No
Insulation Type
None
Upper Boot Material
All Leather
Insole System
J-Flex Flexible Comfort System(R)
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Puncture Resistant Insole
No
Conductive
No
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.56
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Midsole Material
Rubber
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Worker II
CSA Footwear Standard
Not Specified
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Worker II
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Pull On
Liner Technology
Waterproof
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Style Family
Wellington Boot
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.