Men's Wellington Boot, 9 1/2 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G2045850


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4961
Zoro #
G2045850
UPC #
731871373091
Country of Origin
China

Dimensions

Size
9 1/2
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Removable Insole
Yes
Toe Shape
Round
Upper Material Description
Leather
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Completely Non Metallic
No
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Shank Material
Steel
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Standards
ASTM F2413-11
Conductive
No
CSA Footwear Standard
Not Specified
Waterproof Type
Full Bootie Membrane
Insulation Type
None
Static Dissipative
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Justin Worker II
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Tan
Last Number or Name
WK4961
Insole System
J-Flex Flexible Comfort System(R)
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.77
Metatarsal Guard
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Tan
Heel Style
Defined Heel
Series
Worker II
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Metatarsal Guard Style
None
Non-Marking Upper
No
Style Family
Wellington Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Waterproof
Heel Definition
Defined Heel
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.