Men's Wellington Boot, 9 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G2045902


product price: $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4961
Zoro #
G2045902
UPC #
731871373084
Country of Origin
China

Dimensions

Size
9
Width
EE
Height
10 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
9

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Last Number or Name
WK4961
Removable Insole
Yes
Standards
ASTM F2413-11
Footwear Shank Type
Steel
Midsole Material
Rubber
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Welted
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.77
Insulation Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Justin Worker II
Predominant Footwear Color
Tan
Metatarsal Guard
No
For Outdoor Traction
No
Wide Toe Cap
Yes
Insulated
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Upper Boot Material
All Leather
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Conductive
No
Footwear Style
Wellington Boot
Metal Chip Resisting Sole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Series
Worker II
Upper Color
Tan
Heat Resistant
No
Liner Technology
Waterproof
Heel Definition
Defined Heel
Construction
Welted
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.78
Style Family
Wellington Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.