Men's Western Boot, 10 1/2 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 105 D

  • Zoro # G4876910


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 105 D
Zoro #
G4876910
UPC #
731871261381
Country of Origin
China

Dimensions

Size
10 1/2
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Style
Western Boot
Liner Material
Fabric, Mesh
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Last Number or Name
2104
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Shank Material
Steel
Metatarsal Guard
No
Waterproof Type
None
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welt/Cemented
Insulated
No
Toe Shape
Square
Static Dissipative
No
Non-Marking Sole
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
For Outdoor Traction
No
Insole System
Ortholite(R) Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.84
Midsole Material
EVA
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black, Tan
Non-Marking Upper
Yes
Series
Commander-X5
Slip-Resistance Value - Mark II - Dry
0.78
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Pull On
Construction
Cemented, Welted
Outsole Technology
Vibram(R)
Slip-Resistance Value - Mark II - Wet
0.64
Insole Material
Polyurethane
Insole Technology
Dual Density, OrthoLite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Vibram(R)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.