Men's Western Boot, 10 1/2 D, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164206


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164206
UPC #
731871076671
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Metatarsal Guard
No
Waterproof Type
None
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Insulated
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Static Dissipative
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Liner Material
Nylon
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Style
Western Boot
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.70
Completely Non Metallic
No
Conductive
No
Footwear Closure Type
Pull On
Metatarsal System
No
Insulation Type
None
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Upper Color
Brown, Green
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Construction
Cemented
Closure
Pull On
Toe Cap Material
Steel
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.