Men's Western Boot, 10 1/2 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7263510


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7263510
UPC #
731871314582
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Justin Worker II
Mark II Slip Test Results- Dairy Tile Wet
0.35
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.35
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Static Dissipative
No
Removable Insole
Yes
Last Number or Name
Keavan
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Metal Chip Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Upper Material Description
Leather
Wide Toe Cap
Yes
Toe Shape
Square
Conductive
No
Insole System
J-Flex Flexible Comfort System(R)
Insulated
No
Insulation Type
None
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.70
Completely Non Metallic
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Midsole Material
None
Metatarsal System
Yes
Max. Heat Rating
600 Degrees F
Ninety Degree Heel
No
Puncture Resistant Insole
No
Shank Material
Steel
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Style
Western Boot
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.32
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Western Boot
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.7
Construction
Cemented
Maximum Heat Rating
600 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.