Men's Western Boot, 10 1/2 EE, Steel Toe, 11 in H, Brown, WK4684
Mfr # SE4684
Zoro # G0457628
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SE4684
Zoro #
G0457628
UPC #
731871095764
Country of Origin
Viet Nam
Dimensions
Size
10 1/2
Width
EE
Height
11 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
10 1/2
Overall Height
11 in
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4684
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.