Men's Western Boot, 10 1/2 EE, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164215


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164215
UPC #
731871082177
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Insole System
J-Flex Flexible Comfort System(R)
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Conductive
No
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Waterproof Type
None
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Shank Material
Steel
Insulated
No
Insulation Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Upper Material Description
Leather
Metatarsal System
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
Western Boot
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Wet
0.55
Liner Material
Nylon
Metatarsal Guard
No
Wide Toe Cap
Yes
Static Dissipative
No
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown, Green
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
Stampede
Slip Resistant
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Cemented
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
EVA, Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.