Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 10 1/2 EE, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G105899094


product price: $202.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G105899094
UPC #
731871362040
Country of Origin
China

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Color
Brown
Footwear Closure Type
Pull On
Insulated
No
Insole System
Removable
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Waterproof Type
Membrane Waterproof
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Footwear Style
Western Boot
Footwear Shank Type
Composite
Shank Material
Non Metallic
Conductive
No
Non-Marking Sole
Yes
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Standards
ASTM2413-18
Liner Material
Mesh
Last Number or Name
SE4340
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Resists
Puncture
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Cement
Predominant Footwear Color
Brown
Completely Non Metallic
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Heel Style
Defined Heel
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Style Family
Western Boot
Slip-Resistance Value - SATRA Heel - Dry
0.93
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Pull On
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.48
Metatarsal Guard System
Poron(R) XRD(R)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number SE4340

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.