Zoro Homepage

Men's Western Boot, 10, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876545


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876545
UPC #
731871404719
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Dry
0.70
Non Metallic Upper
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Predominant Footwear Color
Black
Toe Shape
Square
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Last Number or Name
4818
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Liner Material
Nylon
Insulated
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Non-Marking Sole
Yes
Shank Material
Nylon
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Footwear Style
Western Boot
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Good
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black, Tan
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.