Men's Western Boot, 10 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 100 D

  • Zoro # G4876929


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 100 D
Zoro #
G4876929
UPC #
731871261374
Country of Origin
China

Dimensions

Size
10
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Footwear Style
Western Boot
Liner Material
Fabric, Mesh
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
Standards
ASTM F2413-11
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.84
Insulated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Closure Type
Pull On
Footwear Sole Pattern
Exclusive Design
Insole System
Ortholite(R) Dual Density Polyurethane
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Conductive
No
Chemical Resisting Sole
No
Metatarsal System
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
2104
Puncture Resistant Insole
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Welt/Cemented
Waterproof Type
None
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Upper Color
Black, Tan
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Series
Commander-X5
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Material
Polyurethane
Insole Technology
Dual Density, OrthoLite(R)
Slip-Resistance Value - Mark II - Wet
0.64
All-Leather Upper
Yes
Closure
Pull On
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Cemented, Welted
Outsole Technology
Vibram(R)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Tricot and Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.