Men's Western Boot, 10 D, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7255810


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7255810
UPC #
731871310812
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
For Outdoor Traction
No
Footwear Closure Type
Pull On
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Non-Marking Sole
No
Footwear Sole Pattern
Justin Worker II
Footwear Shank Type
Steel
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.35
Shank Material
Steel
Max. Heat Rating
600 Degrees F
Chemical Resisting Sole
Yes
Conductive
No
Metatarsal System
Yes
Satra Slip Test Results- Dairy Tile Dry
0.32
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Insulation Type
None
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie Membrane
Midsole Material
None
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Last Number or Name
Keavan
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Insole System
J-Flex Flexible Comfort System(R)
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Closure
Pull On
Toe Cap Material
Steel
Construction
Cemented
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
Western Boot
Outsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.