Men's Western Boot, 10 D, Steel Toe, 11 in H, Brown, WK4661

  • Mfr # SE4661

  • Zoro # G9163926


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4661
Zoro #
G9163926
UPC #
731871407208
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Insulation Type
None
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Liner Material
Nylon
Footwear Closure Type
Pull On
Removable Insole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Fair
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Footwear Style
Western Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Shank Material
Steel
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
STAMPEDE
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.