Men's Western Boot, 10 D, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164224


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164224
UPC #
731871076664
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Fair
Upper Material Description
Leather
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Footwear Style
Western Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
None
Liner Material
Nylon
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insole System
J-Flex Flexible Comfort System(R)
Non-Marking Sole
Yes
Conductive
No
Metatarsal System
No
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Static Dissipative
No
Electrical Hazard Rated
Yes
Insulated
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Metatarsal Guard
No
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Stampede
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown, Green
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Steel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Liner Technology
Tailbrelle(R)
Construction
Cemented
All-Leather Upper
Yes
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.