Zoro Homepage

Men's Western Boot, 10 D, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G805899080


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G805899080
UPC #
731871361548
Country of Origin
China

Dimensions

Size
10
Width
D
Footwear Width
D
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cement
Liner Material
Mesh
Static Dissipative
No
Non-Marking Sole
Yes
Resists
Puncture
Upper Boot Material
All Leather
Upper Color
Brown
Waterproof Type
Membrane Waterproof
Puncture Resistant Insole
Yes
Insulated
No
Standards
ASTM2413-18
Metal Chip Resisting Sole
No
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
No
Footwear Style
Western Boot
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Max. Heat Rating
Not Rated
Last Number or Name
SE4340
Shank Material
Non Metallic
Oil Resisting Sole
Yes
Insole System
Removable
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Non-Marking Upper
Yes
Footwear Shank
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Closure
Pull On
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Dry
0.93
Heel Definition
Defined Heel
Style Family
Western Boot
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.48
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.