Men's Western Boot, 10 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7252590


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7252590
UPC #
731871314575
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.70
Conductive
No
Footwear Sole Pattern
Justin Worker II
Metatarsal Guard
Internal
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Insulation Type
None
Midsole Material
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Oil Resisting Sole
Yes
Static Dissipative
No
Max. Heat Rating
600 Degrees F
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Non-Marking Sole
No
Puncture Resistant Insole
No
Waterproof Type
Full Bootie Membrane
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Wet
0.35
Footwear Shank Type
Steel
Shank Material
Steel
Footwear Construction Type
Cemented
Completely Non Metallic
No
Footwear Closure Type
Pull On
Wide Toe Cap
Yes
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Dry
0.32
Insulated
No
Electrical Hazard Rated
Yes
Metatarsal System
Yes
Ninety Degree Heel
No
Last Number or Name
Keavan
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.35
Maximum Heat Rating
600 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Western Boot
Toe Cap Material
Steel
Outsole Technology
Dual Density
Construction
Cemented
Closure
Pull On
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
600 Degrees F
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.