Men's Western Boot, 10 EE, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164233


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164233
UPC #
731871082160
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
10
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Waterproof Type
None
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Construction Type
Cemented
Metatarsal System
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulation Type
None
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Completely Non Metallic
No
Insole System
J-Flex Flexible Comfort System(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Pull On
Upper Material Description
Leather
Removable Insole
Yes
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Insulated
No
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Dry
0.70
Non Metallic Upper
Yes
Liner Material
Nylon
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
Stampede
Heat Resistant
No
Upper Color
Brown, Green
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Style Family
Western Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Cemented
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.