Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11 1/2, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876518


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876518
UPC #
731871404740
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Last Number or Name
4818
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Waterproof Type
None
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Toe Shape
Square
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Puncture Resistant Insole
No
Metatarsal System
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
EVA, Rubber
Shank Material
Nylon
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Metatarsal Guard
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Removable Insole
Yes
Insulation Type
None
Footwear Style
Western Boot
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Insole System
J-Flex Flexible Comfort System(R)
Liner Material
Nylon
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black, Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Material
Leather
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Outsole Material (PRINT)
EVA, Rubber
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.