Men's Western Boot, 11 1/2 D, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457707


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457707
UPC #
731871095672
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Wet
0.77
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Closure Type
Pull On
Waterproof Type
None
Upper Boot Material
All Leather
Toe Shape
Square
Standards
ASTM F2413-11
Insole System
J-Flex Flexible Comfort System(R)
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metal Chip Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Liner Material
Nylon
Footwear Construction Type
Cemented
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Shank Material
Steel
Footwear Style
Western Boot
Static Dissipative
No
Removable Insole
Yes
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
White
Metatarsal Guard Style
None
Heat Resistant
No
Series
Stampede
Slip Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.84
Liner Technology
Tailbrelle(R)
Construction
Cemented
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.