Men's Western Boot, 11 1/2 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046359


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046359
UPC #
731871289019
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Last Number or Name
WK4690
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
No
Footwear Construction Type
Cemented
Footwear Shank Type
Steel
Footwear Closure Type
Pull On
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Insulated
No
Insulation Type
None
Shank Material
Steel
Metatarsal Guard
No
Metatarsal System
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Style
Western Boot
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Material Description
Leather
Completely Non Metallic
No
Liner Material
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Toe Shape
Square
Conductive
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Justin Stampede
Waterproof Type
Full Bootie Membrane
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Insole System
J-Flex Flexible Comfort System(R)
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Tan
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Series
Stampede
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
Western Boot
Closure
Pull On
Liner Technology
Cambrelle(R), Waterproof
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.