Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11 1/2 D, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G005899088


product price: $202.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G005899088
UPC #
731871361579
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cement
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Insole System
Removable
Completely Non Metallic
No
Liner Material
Mesh
Footwear Style
Western Boot
Puncture Resistant Insole
Yes
Metatarsal Guard
Internal
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Insulated
No
Static Dissipative
No
Upper Color
Brown
Shank Material
Non Metallic
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Conductive
No
Resists
Puncture
Standards
ASTM2413-18
Last Number or Name
SE4340
Upper Boot Material
All Leather
Footwear Shank Type
Composite
Waterproof Type
Membrane Waterproof
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Metatarsal Guard Style
Internal
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Footwear Shank
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Style Family
Western Boot
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Closure
Pull On
Construction
Cemented
Metatarsal Guard System
Poron(R) XRD(R)
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.48
Slip-Resistance Value - SATRA Heel - Dry
0.93
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.