Men's Western Boot, 11 1/2 EE, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 115 EE

  • Zoro # G4876816


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 115 EE
Zoro #
G4876816
UPC #
731871261534
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Insulation Type
None
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Static Dissipative
No
Conductive
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Insole System
Ortholite(R) Dual Density Polyurethane
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.84
Liner Material
Fabric, Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Midsole Material
EVA
Chemical Resisting Sole
No
Shank Material
Steel
Footwear Closure Type
Pull On
Waterproof Type
None
Metatarsal System
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Welt/Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Metatarsal Guard
No
Last Number or Name
2104
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
Yes
Series
Commander-X5
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Slip Resistant
No
Upper Color
Black, Tan
Metatarsal Guard Style
None
Heel Style
Defined Heel
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Wet
0.64
Heel Definition
Defined Heel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Insole Technology
Dual Density, OrthoLite(R)
Closure
Pull On
All-Leather Upper
Yes
Outsole Technology
Vibram(R)
Construction
Cemented, Welted
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Tricot and Mesh
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.