Men's Western Boot, 11 1/2 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7345261


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4570
Zoro #
G7345261
UPC #
731871314605
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Max. Heat Rating
600 Degrees F
For Outdoor Traction
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Midsole Material
None
Upper Material Description
Leather
Waterproof Type
Full Bootie Membrane
Insulated
No
Conductive
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Closure Type
Pull On
Footwear Sole Pattern
Justin Worker II
CSA Footwear Standard
Not Specified
Insulation Type
None
Metatarsal System
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Insole System
J-Flex Flexible Comfort System(R)
Static Dissipative
No
Last Number or Name
Keavan
Completely Non Metallic
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Wet
0.35
Shank Material
Steel
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.32
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Toe Shape
Square
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.7
Outsole Technology
Dual Density
All-Leather Upper
Yes
Style Family
Western Boot
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
600 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.