Men's Western Boot, 11 1/2 EE, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164251


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164251
UPC #
731871082191
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Ninety Degree Heel
Yes
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Static Dissipative
No
Upper Material Description
Leather
Footwear Shank Type
Steel
Shank Material
Steel
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Liner Material
Nylon
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Midsole Material
EVA
Removable Insole
Yes
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Conductive
No
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Insulation Type
None
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Upper Color
Brown, Green
Heat Resistant
No
Slip Resistant
No
Series
Stampede
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Style Family
Western Boot
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.