Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11 1/2 EE, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G205899086


product price: $202.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G205899086
UPC #
731871362064
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
Yes
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Conductive
No
Resists
Puncture
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
SE4340
Footwear Construction Type
Cement
Footwear Shank Type
Composite
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Liner Material
Mesh
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Shank Material
Non Metallic
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Standards
ASTM2413-18
Insole System
Removable
Insulated
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Upper Color
Brown
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Metatarsal Guard
Internal
Waterproof Type
Membrane Waterproof
Non Metallic Upper
Yes
Non-Marking Upper
Yes
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Toe Cap Material
Steel
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.48
Slip-Resistance Value - SATRA Heel - Dry
0.93
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Construction
Cemented
Closure
Pull On
All-Leather Upper
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Insole Technology
Removable
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number SE4340

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.