Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876527


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876527
UPC #
731871404733
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Upper Material Description
Leather
Metatarsal System
No
Outsole Material
EVA, Rubber
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
4818
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Waterproof Type
None
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Metatarsal Guard
No
Static Dissipative
No
Oil Resisting Sole
Yes
Shank Material
Nylon
Insulation Type
None
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Removable Insole
Yes
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Completely Non Metallic
Yes
Footwear Sole Pattern
Exclusive Design
Insole System
J-Flex Flexible Comfort System(R)
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.35
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Footwear Style
Western Boot
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Black, Tan
Metatarsal Guard Style
None
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Non-Marking Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Style Family
Western Boot
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
EVA, Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.