Zoro Homepage

Men's Western Boot, 11, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876676


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876676
UPC #
731871404627
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Insulated
No
Insulation Type
None
For Outdoor Traction
No
Outsole Material
EVA, Rubber
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Chemical Resisting Sole
No
Metal Chip Resisting Sole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Last Number or Name
4818
Toe Shape
Square
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Shank Material
Nylon
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Conductive
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.70
Liner Material
Nylon
Static Dissipative
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Material
Leather
Heat Resistant
No
Slip Resistant
No
Upper Color
Black, Tan
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Pull On
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
EVA, Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.