Men's Western Boot, 11 D, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164267


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164267
UPC #
731871076688
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Liner Material
Nylon
Upper Boot Material
All Leather
Upper Material Description
Leather
Metatarsal System
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Shank Type
Steel
Insulation Type
None
Metal Chip Resisting Sole
Yes
Footwear Style
Western Boot
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Waterproof Type
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Fair
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chemical Resisting Sole
No
Conductive
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
Stampede
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown, Green
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Closure
Pull On
Liner Technology
Tailbrelle(R)
Construction
Cemented
Style Family
Western Boot
Outsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.