Men's Western Boot, 11 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046261


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046261
UPC #
731871289002
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.55
Max. Heat Rating
Not Rated
Insulation Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Completely Non Metallic
No
Non-Marking Sole
Yes
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Square
Non Metallic Upper
No
Footwear Sole Pattern
Justin Stampede
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie Membrane
Upper Boot Material
All Leather
Insole System
J-Flex Flexible Comfort System(R)
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Metatarsal System
No
For Outdoor Traction
No
Last Number or Name
WK4690
Standards
ASTM F2413-11
Footwear Style
Western Boot
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Shank Type
Steel
Insulated
No
Chemical Resisting Sole
No
Upper Material Description
Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Tan
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Construction
Cemented
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Cambrelle(R), Waterproof
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.