Men's Western Boot, 11 EE, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046313


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046313
UPC #
731871289118
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
11
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Footwear Shank Type
Steel
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulated
No
Upper Boot Material
All Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Waterproof Type
Full Bootie Membrane
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Upper Material Description
Leather
Non Metallic Upper
No
Footwear Style
Western Boot
Non-Marking Sole
Yes
Footwear Sole Pattern
Justin Stampede
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Liner Material
Nylon
Midsole Material
Rubber
Shank Material
Steel
Max. Heat Rating
Not Rated
Insole System
J-Flex Flexible Comfort System(R)
Manufacturers Suggested Sole Slip Rating
Fair
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
WK4690
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Closure Type
Pull On
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Series
Stampede
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Tan
Non-Marking Upper
No
Toe Cap Material
Steel
Liner Technology
Cambrelle(R), Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Pull On
Style Family
Western Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.