Zoro Homepage

Men's Western Boot, 13, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876649


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876649
UPC #
731871404658
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Static Dissipative
No
Footwear Style
Western Boot
Midsole Material
EVA
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Puncture Resistant Insole
No
Insulation Type
None
Oil Resisting Sole
Yes
Insulated
No
For Outdoor Traction
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Liner Material
Nylon
Electrical Hazard Rated
Yes
Last Number or Name
4818
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Toe Shape
Square
Removable Insole
Yes
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Metatarsal System
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.35
Footwear Closure Type
Pull On
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.55
Waterproof Type
None
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
No
Upper Material
Leather
Upper Color
Black, Tan
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
Western Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.