Men's Western Boot, 13 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 130 D

  • Zoro # G4876877


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 130 D
Zoro #
G4876877
UPC #
731871261428
Country of Origin
China

Dimensions

Size
13
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
Western Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.41
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Square
Midsole Material
EVA
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Removable Insole
Yes
Ninety Degree Heel
Yes
Waterproof Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Welt/Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Liner Material
Fabric, Mesh
For Outdoor Traction
No
Insole System
Ortholite(R) Dual Density Polyurethane
Last Number or Name
2104
Completely Non Metallic
No
Metatarsal System
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Shank Material
Steel
Insulation Type
None
Footwear Shank Type
Steel
Max. Heat Rating
Not Rated
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black, Tan
Non-Marking Upper
Yes
Series
Commander-X5
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Slip Resistant
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Wet
0.64
Construction
Cemented, Welted
Outsole Technology
Vibram(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Style Family
Western Boot
Heel Definition
Defined Heel
Insole Material
Polyurethane
Toe Cap Material
Steel
Insole Technology
Dual Density, OrthoLite(R)
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Vibram(R)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Tricot and Mesh
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products