Men's Western Boot, 13 EE, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G1804997


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G1804997
UPC #
731871095801
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Upper Material Description
Leather
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insulated
No
Ninety Degree Heel
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Toe Shape
Square
Midsole Material
EVA
Insole System
J-Flex Flexible Comfort System(R)
Waterproof Type
None
Footwear Construction Type
Cemented
Wide Toe Cap
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
0.77
Conductive
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Metatarsal System
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Static Dissipative
No
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.70
Removable Insole
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
White
Heel Style
Defined Heel
Construction
Cemented
Closure
Pull On
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.84
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
EVA, Rubber
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.