Zoro Homepage

Men's Western Boot, 13 EE, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G205899079


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G205899079
UPC #
731871362088
Country of Origin
China

Dimensions

Size
13
Width
EE
Footwear Width
EE
Size (PRINT)
13

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Footwear Construction Type
Cement
Insole System
Removable
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
Western Boot
Standards
ASTM2413-18
Chain Saw Cut Resistant
No
Insulated
No
Max. Heat Rating
Not Rated
Upper Color
Brown
Waterproof Type
Membrane Waterproof
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Shank Material
Non Metallic
Resists
Puncture
Electrical Hazard Rated
Yes
CSA Footwear Standard
No Puncture Protection
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
Internal
Liner Material
Mesh
Conductive
No
Footwear Shank Type
Composite
Static Dissipative
No
Oil Resisting Sole
Yes
Last Number or Name
SE4340
Completely Non Metallic
No
Non-Marking Sole
Yes
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Metatarsal Guard Style
Internal
Heat Resistant
No
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
Heel Style
Defined Heel
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Dry
0.93
Insole Technology
Removable
Style Family
Western Boot
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
No Puncture-Resistant Sole
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Slip-Resistance Value - SATRA Heel - Wet
0.48
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.