Zoro Homepage

Men's Western Boot, 14, Composite Toe, 11 in H, Black, WK4818

  • Mfr # SE4818

  • Zoro # G4876630


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
WK4818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4818
Zoro #
G4876630
UPC #
731871404665
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
14

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
WK4818
Upper Boot Material
All Leather
Series
Stampede
Waterproof
No
Liner Material
Nylon
Last Number or Name
4818
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Predominant Footwear Color
Black
Insole System
J-Flex Flexible Comfort System(R)
Footwear Shank Type
Nylon
Midsole Material
EVA
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Insulated
No
Removable Insole
Yes
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Standards
ASTM F2413-11
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Static Dissipative
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Conductive
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Wet
0.55
Ninety Degree Heel
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Footwear Style
Western Boot
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Material
Leather
Upper Color
Black, Tan
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Liner Technology
Tailbrelle(R)
Closure
Pull On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Composite
Construction
Cemented
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4818

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.