Men's Western Boot, 14 D, Steel Toe, 11 in H, Brown, WK4661

  • Mfr # SE4661

  • Zoro # G9164023


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4661
Zoro #
G9164023
UPC #
731871407260
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
14

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4661
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Manufacturers Suggested Sole Slip Rating
Fair
Ninety Degree Heel
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Electrical Hazard Rated
Yes
Insulation Type
None
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Footwear Sole Pattern
Exclusive Design
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Standards
ASTM F2413-11
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.55
Predominant Footwear Color
Brown
Metatarsal Guard
No
Waterproof Type
None
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Footwear Shank Type
Steel
Upper Material Description
Leather
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Static Dissipative
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Non-Marking Upper
Yes
Series
STAMPEDE
Heel Style
Defined Heel
Metatarsal Guard Style
None
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.66
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Welted
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.