Men's Western Boot, 14 D, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684
  • Zoro # G1805049
product price: 
$
139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SE4684
Zoro #
G1805049
UPC #
731871095702
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Height
11 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
14

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Style
Western Boot
Conductive
No
Ninety Degree Heel
Yes
Waterproof Type
None
Insulation Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Liner Material
Nylon
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Standards
ASTM F2413-11
Midsole Material
EVA
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
J-Flex Flexible Comfort System(R)
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Static Dissipative
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Metatarsal System
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Slip Resistant
No
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Upper Color
White
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Closure
Pull On
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
EVA, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.