Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 14 D, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G405899077


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G405899077
UPC #
731871361609
Country of Origin
China

Dimensions

Size
14
Width
D
Footwear Width
D
Size (PRINT)
14

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cement
Footwear Closure Type
Pull On
Insole System
Removable
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Insulated
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Resists
Puncture
Last Number or Name
SE4340
Standards
ASTM2413-18
Completely Non Metallic
No
Waterproof Type
Membrane Waterproof
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Static Dissipative
No
Upper Boot Material
All Leather
Upper Color
Brown
Conductive
No
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
Not Rated
Shank Material
Non Metallic
Liner Material
Mesh
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Non-Marking Upper
Yes
Footwear Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Slip-Resistance Value - SATRA Heel - Dry
0.93
Closure
Pull On
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Metatarsal Guard System
Poron(R) XRD(R)
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.48
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.