Men's Western Boot, 14 EE, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7243229


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4570
Zoro #
G7243229
UPC #
731871314636
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Footwear Style
Western Boot
Waterproof Type
Full Bootie Membrane
Removable Insole
Yes
Metatarsal Guard
Internal
Conductive
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Justin Worker II
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Square
Insulation Type
None
Upper Boot Material
All Leather
Upper Material Description
Leather
Midsole Material
None
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Metatarsal System
Yes
Insulated
No
Last Number or Name
Keavan
Puncture Resistant Insole
No
Shank Material
Steel
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Dry
0.32
Non-Marking Sole
No
Ninety Degree Heel
No
Max. Heat Rating
600 Degrees F
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.35
Outsole Technology
Dual Density
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
Closure
Pull On
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.