Men's Western Boot, 14 EE, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2475039


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4690
Zoro #
G2475039
UPC #
731871289156
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
14
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Wide Toe Cap
Yes
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Manufacturers Suggested Sole Slip Rating
Fair
Insulation Type
None
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Upper Boot Material
All Leather
Removable Insole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Conductive
No
Footwear Style
Western Boot
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Footwear Sole Pattern
Justin Stampede
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Shank Material
Steel
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Toe Shape
Square
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
WK4690
Metatarsal System
No
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Slip Resistant
No
Series
Stampede
Upper Color
Tan
Non-Marking Upper
No
Heat Resistant
No
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
Western Boot
Liner Technology
Cambrelle(R), Waterproof
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Steel
Closure
Pull On
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.