Zoro Homepage

Men's Western Boot, 14 EE, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G805899097


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G805899097
UPC #
731871362095
Country of Origin
China

Dimensions

Size
14
Width
EE
Footwear Width
EE
Size (PRINT)
14

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Style
Western Boot
Completely Non Metallic
No
Metatarsal Guard
Internal
Conductive
No
Footwear Shank Type
Composite
Upper Color
Brown
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Cement
Insole System
Removable
Last Number or Name
SE4340
Standards
ASTM2413-18
Chemical Resisting Sole
Yes
Waterproof Type
Membrane Waterproof
Shank Material
Non Metallic
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Footwear Closure Type
Pull On
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
Metatarsal Guard Style
Internal
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Non-Marking Upper
Yes
Footwear Shank
Yes
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Slip-Resistance Value - SATRA Heel - Wet
0.48
Style Family
Western Boot
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Metatarsal Guard System
Poron(R) XRD(R)
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Insole Technology
Removable
Closure
Pull On
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.93
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.