Men's Western Boot, 7 1/2 D, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7245012


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4570
Zoro #
G7245012
UPC #
731871458262
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
No
Midsole Material
None
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
CSA Footwear Standard
Not Specified
Static Dissipative
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Justin Worker II
Non Metallic Upper
No
Completely Non Metallic
No
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Dry
0.32
Max. Heat Rating
600 Degrees F
Insulated
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.35
Last Number or Name
Keavan
Removable Insole
Yes
Conductive
No
Metatarsal System
Yes
Wide Toe Cap
Yes
Shank Material
Steel
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Insulation Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Slip-Resistance Value - Mark II - Wet
0.35
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Maximum Heat Rating
600 Degrees F
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
Western Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Outsole Technology
Dual Density
Construction
Cemented
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.