Men's Western Boot, 7 1/2 EE, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 75 EE

  • Zoro # G4876840


product price:  $244.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 75 EE
Zoro #
G4876840
UPC #
731871261459
Country of Origin
China

Dimensions

Size
7 1/2
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Metatarsal System
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Insole System
Ortholite(R) Dual Density Polyurethane
Midsole Material
EVA
Metatarsal Guard
No
Toe Shape
Square
Non-Marking Sole
Yes
Conductive
No
Footwear Shank Type
Steel
Non Metallic Upper
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.84
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulation Type
None
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Static Dissipative
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Chain Saw Cut Resistant
No
Footwear Construction Type
Welt/Cemented
Footwear Style
Western Boot
Puncture Resistant Insole
No
Liner Material
Fabric, Mesh
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Last Number or Name
2104
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Black, Tan
Non-Marking Upper
Yes
Series
Commander-X5
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Closure
Pull On
Outsole Technology
Vibram(R)
Toe Cap Material
Steel
Insole Technology
Dual Density, OrthoLite(R)
Slip-Resistance Value - Mark II - Wet
0.64
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Construction
Cemented, Welted
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Vibram(R)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.