Men's Western Boot, 7 1/2 EE, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G1805006


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4684
Zoro #
G1805006
UPC #
731871378539
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Height
11 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
7 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.70
Standards
ASTM F2413-11
Metatarsal Guard
No
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Closure Type
Pull On
Metatarsal System
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Steel
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulated
No
Footwear Style
Western Boot
Waterproof Type
None
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Insole System
J-Flex Flexible Comfort System(R)
Footwear Construction Type
Cemented
Midsole Material
EVA
Insulation Type
None
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Conductive
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
White
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
Stampede
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Heel Definition
Defined Heel
Style Family
Western Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.84
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Tailbrelle(R)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.