Men's Western Boot, 7 1/2 EE, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164391


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164391
UPC #
731871377792
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Nylon
Non Metallic Upper
Yes
Waterproof Type
None
Footwear Closure Type
Pull On
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal System
No
Midsole Material
EVA
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Upper Material Description
Leather
Chemical Resisting Sole
No
Static Dissipative
No
Insulation Type
None
Insole System
J-Flex Flexible Comfort System(R)
Footwear Construction Type
Cemented
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Conductive
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
No
Upper Color
Brown, Green
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
Stampede
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Pull On
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.