Men's Western Boot, 7 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 70 D

  • Zoro # G6621706


product price:  $244.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK2104- 70 D
Zoro #
G6621706
UPC #
731871261312
Country of Origin
China

Dimensions

Size
7
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
7

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.84
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insulated
No
Insulation Type
None
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Closure Type
Pull On
Metatarsal System
No
CSA Footwear Standard
Not Specified
Insole System
Ortholite(R) Dual Density Polyurethane
For Outdoor Traction
No
Shank Material
Steel
Conductive
No
Static Dissipative
No
Last Number or Name
2104
Puncture Resistant Insole
No
Liner Material
Fabric, Mesh
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chain Saw Cut Resistant
No
Footwear Construction Type
Welt/Cemented
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Square
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Upper Color
Black, Tan
Heat Resistant
No
Series
Commander-X5
Slip Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Style Family
Western Boot
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.64
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Outsole Technology
Vibram(R)
Toe Cap Material
Steel
Insole Technology
Dual Density, OrthoLite(R)
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Construction
Cemented, Welted
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Vibram(R)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK2104

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.