Men's Western Boot, 7 D, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164407


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164407
UPC #
731871377761
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Height
11 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
7

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal Guard
No
Completely Non Metallic
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.55
Removable Insole
Yes
Conductive
No
Upper Material Description
Leather
Static Dissipative
No
Insole System
J-Flex Flexible Comfort System(R)
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Footwear Shank Type
Steel
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Fair
Insulated
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Metatarsal System
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
CSA Footwear Standard
Not Specified
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown, Green
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Series
Stampede
Slip Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.