Men's Western Boot, 7 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2050391


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2050391
UPC #
731871378607
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
7
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Non Metallic Upper
No
Non-Marking Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Shank Material
Steel
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
WK4690
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Waterproof Type
Full Bootie Membrane
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.55
Manufacturers Suggested Sole Slip Rating
Fair
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Removable Insole
Yes
Puncture Resistant Insole
No
Toe Shape
Square
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Sole Pattern
Justin Stampede
Metatarsal System
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Completely Non Metallic
No
For Outdoor Traction
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Tan
Slip Resistant
No
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Cemented
Heel Definition
Defined Heel
Liner Technology
Cambrelle(R), Waterproof
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.