Men's Western Boot, 7 EE, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G1805015


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4684
Zoro #
G1805015
UPC #
731871378522
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
7
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.77
Conductive
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.70
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Predominant Footwear Color
Brown
Upper Material Description
Leather
Shank Material
Steel
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Upper Boot Material
All Leather
Waterproof Type
None
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Style
Western Boot
Puncture Resistant Insole
No
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Liner Material
Nylon
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Insole System
J-Flex Flexible Comfort System(R)
Footwear Shank Type
Steel
Insulated
No
Standards
ASTM F2413-11
Metatarsal System
No
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Fair
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Series
Stampede
Upper Color
White
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Construction
Cemented
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.84
Closure
Pull On
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.