Men's Western Boot, 7 EE, Steel Toe, 11 in H, Brown, WK4688

  • Mfr # SE4688

  • Zoro # G9164416


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4688
Zoro #
G9164416
UPC #
731871377785
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
7
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4688
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Removable Insole
Yes
Metatarsal System
No
Electrical Hazard Rated
Yes
Insulation Type
None
Metatarsal Guard
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Nylon
Footwear Shank Type
Steel
Upper Material Description
Leather
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.70
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Waterproof Type
None
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Conductive
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Insulated
No
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Stampede
Heel Style
Defined Heel
Upper Color
Brown, Green
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Pull On
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Taibrelle(R)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK4688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.